Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16" High Grade Neoprene Rubber Roll, 36"x100 ft., Black, 70A

  • Mfr # BULK-RS-NHS70-861

  • Zoro # G7133201


product price: $755.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-861
Zoro #
G7133201
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
100 ft
Length
100 ft.
Thickness
1/16"
Width
36"
Overall Width
36 in
Overall Length
100 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Type
High Grade
Application
General Purpose
Weather Resistance
Excellent
Compression Set
30 %
Oil Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Texture
Smooth
Water Resistance
Good
Tear Strength
20 N/mm
Abrasion Resistance
Good
Density
1.35 g/cc
Thickness Tolerance
+/-0.011 in
Shape
Roll
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 100 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.