Zoro Homepage

1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A

  • Mfr # BULK-RS-NHS40-23

  • Zoro # G2896503


product price: $7.65
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS40-23
Zoro #
G2896503
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Length
12"
Thickness
1/16"
Width
12"
Overall Thickness
0.0625 in
Overall Width
12 in
Overall Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.