Zoro Homepage

1/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 70A

  • Mfr # BULK-RS-N70MIL-30

  • Zoro # G2770187


product price: $22.59
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70MIL-30
Zoro #
G2770187
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
1/16"
Width
12"
Length
36"
Overall Width
12 in
Overall Thickness
0.0625 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,800 psi
Elongation
250 %
Finish
Smooth
Standards
ASTM D2000 M2BC710, MIL-R-3065E
Grade
Military
Type
Military Specification
Color
Black
Material
Neoprene
Application
General Purpose
Max. Temp. (F)
250 Degrees F
Abrasion Resistance
Good
Shape
Sheet
Thickness Tolerance
+/-0.011 in
Chemical Resistance
Fair
Weather Resistance
Excellent
Tear Strength
20 N/mm
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Good
Water Resistance
Good
Adhesive Type
Plain Backing
Compression Set
30 %
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Tensile Strength
1,800 psi

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Military Specification, Material Neoprene, Standards ASTM D2000 M2BC710, MIL-R-3065E, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,800 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.