Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16in SBR 1 Ply 36"x60"

  • Mfr # BULK-RS-SBRFR75-25

  • Zoro # G6524007


product price: $68.49
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRFR75-25
Zoro #
G6524007
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
5 ft
Thickness
1/16"
Length
5 ft.
Width
36"
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.0625 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
280 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Fabric-Reinforced
Color
Black
Application
Gasketing
Max. Temp. (F)
200 Degrees F
Type
1-Ply Cloth Inserted
Material
SBR
Compression Set
35 %
Maximum Temperature
200 Degrees F
Weather Resistance
Fair
Shape
Roll
Density
1.45 g/cc
Abrasion Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Oil Resistance
Poor
Adhesive Type
Plain Backing
Tensile Strength
800 psi
Number of Ply
1
Tear Strength
18 N/mm
Minimum Temperature
-45 Degrees F
Reinforced Material
Polyester

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 75 Shore A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -45 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.