Zoro Homepage

1/16X1/2 PIN SPRING SLOTTED 18-8 STAINLESS STEEL

  • Mfr # 06208PS188

  • Zoro # G2463034


product price: $369.99
/pk 8000, $0.05/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06208PS188
Zoro #
G2463034
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
1/2 in
Outside Dia.
1/16"
Fastener Length
1/2"
Size
1/16 x 1/2 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
18-8
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Standards
ASME B18.8.2
Type
Slotted

Description

Spring Pins,1/16x1/2 PIN SPRING,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.