Zoro Homepage

1/16X3/8 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-098

  • Zoro # G2491962


product price: $208.99
/pk 4000, $0.05/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Pin Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-098
Zoro #
G2491962
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
3/8 in
Outside Dia.
.063" (1/16)
Fastener Length
3/8 in
Size
1/16 x 3/8 in
Fits Hole Dia. (Min.-Max.)
.062" - .065"
Wall Thickness
.012"
Actual Dia. (Min.-Max)
0.066" to 0.069"
Overall Length
.375" (3/8)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material Grade
1070-1090
Material
Steel
Fastener Finish
Phosphate
Finish
Zinc Plated
Standards
MS16562
Double Shear Strength (Lbs.)
425 lbs
Rockwell Hardness
HRC 46-53

Description

1/16X3/8 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.