
1/16X5/16 MS DOWEL PIN 400 S/S STAINLESS STEEL, PK1000
Mfr # MS16555-603
Zoro # G2491183
product price: $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Nominal Diameter
1/16 in
Basic Material
Stainless Steel
Material Grade
400 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16555-603
Zoro #
G2491183
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/16 in
Fastener Length
5/16 in
Thread Size
1/16 x 5/16 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
400 Series
Material
Stainless Steel
Fastener Finish
Clear Passivated
Material Grade/Class
Ungraded
Finish
Plain
Standards
MS 16555
Description
Dowel Pins,1/16X5/16 MS DOWEL P,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.