Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11W, S14 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 11S14 TR 130V

  • Zoro # G3354337


product price: $1.59
/ea

Key Features

Voltage
130V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
S14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11S14 TR 130V
Zoro #
G3354337
UPC #
190735582145
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
1-3/4"
Max Overall Bulb Length
3-1/2"
Max. Overall Bulb Length
3-1/2"
Overall Length
3 1/2 in
Bulb Dia.
1 3/4 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
S14
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
Yes
Bulb Color Temp.
2800K
Lumens
65 lm
Rated Life
3,000 hr
Light Technology
Incandescent
Three-Way
No
Average Bulb Life
3000 hr.
Shatter-Resistant
No
High Output
No
Bulb Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
For Enclosed Fixtures
No
Bulb Primary Application
General Purpose
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Bulb Designation
11S14 TR
Overall Bulb Shape
S
Trade Number
11S14 TR 130V
Overall Bulb Base Type
Medium Screw
Wattage Equivalency
11W INC
Light Color
Red

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape S14, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 65 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 11S14 TR 130V, Voltage 130V AC, Watts 11 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color Red, Indoor/Outdoor Usage Indoor Only, Overall Length 3 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.