Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-11 x 3/4 in Hex Hex Machine Screw, Passivated Steel, 2500 PK

  • Mfr # 1212LW188

  • Zoro # G2572934


product price: $870.99
/pk 2500, $0.35/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Material
Steel
Finish
Passivated
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212LW188
Zoro #
G2572934
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-11
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Passivated
Standards
ASME B18.6.3
Item
Machine Screw

Description

Washer Assrts,12-11x3/4,UNSL HW,Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.