This item is Discontinued.

Zoro Select 18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 1000 PK 06AH1/2X1/2

18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 1000 PK (Discontinued)

  • Mfr # 06AH1/2X1/2
  • Zoro # G5547333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06AH1/2X1/2
Zoro #
G5547333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2 in
Fastener Length
1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Overall Length
1/2 in
Screw Size
1/2 in
Fastener Length
1/2 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB95
Thread Type
Coarse
Tensile Strength
85,000 psi
Thread Pitch
Fully Threaded
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM F593
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Drive Type
External Hex
Fastener Industry Standards
ASTM F593
Head Shape
Hex
Fastener Thread Style
Fully Threaded
Fastener Finish
Plain
Basic Material
Stainless Steel
Head Type
Hex
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Screw Industry Standards
ASTM F593
Finish Type
Plain
Material Grade
18-8

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASTM F593, Head Type Hex, Min. Thread Length 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.