Cage Nut, 1/2"-13, Square Shape, Steel, Not Graded, Plain Finish, 5 PK

  • Mfr # 1LBF1

  • Zoro # G3363376


product price:  $8.39
/pk 5, $1.68/ea

Key Features

Nut Shape
Square
Minimum Panel Thickness
0.059 in
Maximum Panel Thickness
0.092 in
Nut Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LBF1
Zoro #
G3363376
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Minimum Panel Thickness
0.059 in
Maximum Panel Thickness
0.092 in
Overall Width
0.87 in
Thickness
0.025 in
Nut Height
7/16 in
Head Height
0.438 in
Width
0.87 in
For Panel Thickness
0.059 to 0.092 in
Dia./Thread Size
1/2"-13

Details

Item
Cage Nut
Nut Shape
Square
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Plain
System of Measurement
Inch
Clip-On Style
Square
For Use in Systems
Blind-Sided Applications
Pack Size
Small Pack
Thread Fit
2B
Thread Direction
Right Hand
Rockwell Hardness
C4, C44, C45, C46, C47, C48, C49, C50, C51
Cage Finish
Zinc Plated
Cage Material
Steel
Removable
Yes
Thread Type
Coarse
Hole Center to Outside Edge
0.41 in
Finish Type
Plain
Material Type
Steel
Shape
Square
Fastener Thread Direction
Right Hand
Nut Style
Cage Nut
Basic Material
Steel
Center of Hole to Panel Edge
0.41 in
Fastener Finish
Zinc
Fastener Thread Type
UNC (Coarse)

Description

Cage Nut, Nut Shape Cage Nut, Nut Finish Plain, Nut Material Steel, Minimum Panel Thickness 0.059 in, Maximum Panel Thickness 0.092 in, Overall Width 0.87 in, Overall Length Not Applicable, Hole Center to Outside Edge 0.41 in, System of Measurement Inch, Thread Size 1/2 In.-13, Cage Finish Zinc-Plated, Cage Material Steel, Clip-On Style Square, For Use in Systems Blind-Sided Applications, Head Height 0.44 in, Material Grade/Class Not Graded, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.