This item is Discontinued.

Zoro Select Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK B01209.050.0800

Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (Discontinued)

  • Mfr # B01209.050.0800
  • Zoro # G1222547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01209.050.0800
Zoro #
G1222547
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
8 in
Head Width
3/4 in
Thread Length
8"
Head Height
11/32 in
Length Under Head
8"
Minimum Thread Length
8 in
Dia./Thread Size
1/2"-13
Size
1/2"-13 x 8"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Rockwell Hardness
HRB69
Thread Type
UNC (Coarse)
Proof Load
33,000 psi
Tensile Strength
105,000 to 120,000 psi
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Basic Material
Steel
Fastener Industry Standards
ASME B18.2.1
Fastener Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/32 in, Head Width 3/4 in, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.