This item is Discontinued.

Zoro Select 1/2 in Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in Length, 230 PK B51030.050.0150

1/2 in Socket Head Cap Screw, Plain Stainless Steel, 1 1/2 in Length, 230 PK (Discontinued)

  • Mfr # B51030.050.0150
  • Zoro # G5597840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51030.050.0150
Zoro #
G5597840
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Screw Length
1 1/2 in
Drive Size
5/16 in
Head Height
0.265 in
Head Diameter
0.875 in
Length
1 1/2 in
Head Dia.
0.875 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Screw Head Type
Button
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
85,000 to 150,000 psi
Standards
ASME B18.3, ASTM F879
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Type
Coarse
Material Grade/Class
18-8
Material Type
Stainless Steel
Pack Size
Bulk Pack
Finish Type
Plain
Material Quality Standards
ASTM F879
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Head Type
Button
Head Shape
Round
Maximum Temperature
302 Degrees F
Tensile Strength
85,000 psi
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM F879
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.