Shop ZORO SELECT

1/2"-13 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 1-1/4 in Length, 10 PK

  • Mfr # U07151.050.0125
  • Zoro # G3254666

product price: 
$
7.89
/pk of 10, $0.79/ea

Key Features

Button Head
Hex Drive
Thread Size
1/2"-13
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
5/16 in
Tensile Strength
150,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07151.050.0125
Zoro #
G3254666
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
150,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
C37 to C44
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Material Quality Standards
ASTM F835
Thread Fit
3A
Maximum Temperature
300 Degrees F
Fastener Industry Standards
ASME B18.3, ASTM F835
Min. Tensile Strength
150,000 psi
Fastener Finish
Zinc Plated
Basic Material
Steel
Screw Head Type
Button
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products