Shop METRIC BLUE
See all product information
Create Account
M10-1.50 Socket Head Cap Screw, Plain Alloy Steel, 65 mm Length
- Mfr # UST176271
- Zoro # G5405729
product price:Â
$
0.67
/ea
Sold in multiples of 20 for
$13.40
Key Features
Hex Drive
Thread Size
M10-1.50
Material
Alloy Steel
Finish
Blue Phosphate
Drive Size
8 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST176271
- Zoro #
- G5405729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Blue Phosphate
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Color
- Blue
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Pitch
- 1.5 mm
- Pack Size
- Small Pack
- Material Grade/Class
- Class 12.9
- Head Type
- Standard
- Shell Material
- Alloy Steel
- Wire Color
- Blue
Dimensions
- Thread Size
- M10-1.50
- Screw Length
- 65 mm
- Drive Size
- 8 mm
- Head Height
- 10 mm
- Head Diameter
- 16 mm
- Maximum Head Height
- 11 mm
- Fastener Length
- 65 mm
- Minimum Thread Length
- 35 mm
- Minimum Head Height
- 0.43 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Steel, Material Grade/Class Class 12.9, Finish Blue Phosphate, Thread Size M10-1.5, Minimum Thread Length 35 mm, Fastener Length 65 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Blue, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.