Zoro Homepage

1/2"-13 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 1-3/4 in Length, 10 PK

  • Mfr # U07150.050.0175

  • Zoro # G3175523


product price: $7.59
/pk 10, $0.76/ea

Key Features

Button Head
Hex Drive
Thread Size
1/2"-13
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U07150.050.0175
Zoro #
G3175523
UPC #
082893292373
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Screw Length
1-3/4 in
Drive Size
5/16 in
Thread Length
1 3/4 in
Head Height
0.265 in
Vented Hole Size
Not Vented
Min. Thread Length
1 3/4 in
Head Diameter
0.875 in
Minimum Thread Length
1-3/4 in
Head Dia.
0.875 in
Dia./Thread Size
1/2"-13
Length
1 3/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3, ASTM F835
System of Measurement
Inch
Class
3A
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-65 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Material Quality Standards
ASTM F835
Thread Fit
3A
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Screw Head Type
Button
Min. Tensile Strength
145,000 psi
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM F835

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products