1/2 in Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in Length, 5 PK (Discontinued)
- Mfr # 1GA74
- Zoro # G2565263
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1GA74
Zoro #
G2565263
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2 in
Screw Length
1 3/4 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
1 3/4 in
Head Height
0.5 in
Min. Thread Length
1 3/4 in
Head Diameter
0.75 in
Minimum Thread Length
1 3/4 in
Fastener Length
1 3/4 in
Head Dia.
0.75 in
Dia./Thread Size
1/2"-13
Length
1 3/4 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.