Zoro Homepage
This item is Discontinued.
Zoro Select 1/2 in Socket Head Cap Screw, Standard, Black Oxide Steel, 1/2 in Length, 310 PK B07000.050.0050

1/2 in Socket Head Cap Screw, Standard, Black Oxide Steel, 1/2 in Length, 310 PK (Discontinued)

  • Mfr # B07000.050.0050
  • Zoro # G5623451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.050.0050
Zoro #
G5623451
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2 in
Screw Length
1/2 in
Drive Size
3/8 in
Thread Length
1 1/2 in
Head Height
0.5 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-13
Head Dia.
0.75 in
Length
1/2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Temp. Range
-58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C45
Thread Type
Coarse
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Material Type
Steel
Finish Type
Black Oxide
Basic Material
Steel
Fastener Industry Standards
ASME B18.3
Fastener Finish
Black Oxide
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
170,000 to 180,000 psi
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.