1/2"-13 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk.

  • Mfr # U12000.050.0001

  • Zoro # G2521289


product price: $3.59
/pk 10, $0.36/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12000.050.0001
Zoro #
G2521289
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2"-13
Hex Width
3/4 in
Width Across Flats
3/4 in
Thread Size
1/2"-13

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Basic Material
Steel
Material Grade
Grade 2
Fastener Finish
Plain
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Lock Type
Slotted Castle
Thread Type
UNC
Material Grade/Class
Grade 2
Type
Slotted
Pack Size
Small Pack
Hex Type
Standard Hex

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.