Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk.

  • Mfr # U12040.050.0001

  • Zoro # G2520561


product price: $17.49
/pk 5, $3.50/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12040.050.0001
Zoro #
G2520561
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2"-13
Hex Width
7/8 in
Width Across Flats
7/8 in
Thread Size
1/2"-13

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.2.2
Material Grade
Grade 2H
Fastener Finish
Plain
Basic Material
Steel
Type
Slotted
Dimensional Standards
ASME B18.2.2
Material Quality Standards
ASTM A1194 Gr.2H
Thread Type
UNC
Pack Size
Small Pack
Lock Type
Slotted Castle
Thread Direction
Right Hand
Hex Type
Heavy Hex
Material Grade/Class
Grade 2H

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2H, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 11/32 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A1194 Gr.2H, System of Measurement Inch, Thread Direction Right Hand, Overall Height 31/64 in, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.