Shop ZORO SELECT

Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK

  • Mfr # U01200.050.0125
  • Zoro # G5348761
CAD Available

product price: 
$
11.39
/pk 25, $0.46/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U01200.050.0125
Zoro #
G5348761
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
1-1/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in
Drive Size
3/4 in
Minimum Thread Length
1 1/4 in
Overall Length
1 1/4 in
Screw Size
1/2 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.050.0125 is a type of Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. These screws are characterized by their hexagonal-shaped head and are part of the broader fasteners category, providing crucial support in construction, manufacturing, and engineering projects.

  • CAD Available: Yes – this feature allows for digital visualization and integration into design plans.
  • Dimensional Standards: Meets ASME B18.2.1 standards for use in various industrial applications.
  • Drive: External Hex – requires a wrench or socket of the same shape for application.
  • Fastener Length: 1-1/4 inch – indicates how deep into a material it can be inserted for secure fastening.
  • Finish: Features a zinc plated finish for added corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options
  • Material: Made of steel material intended for use in different industrial settings
  • Material Grade/Class: Grade 5 material grade/class suggests potential suitability for certain demanding tasks
  • Rockwell Hardness: HRC19 Rockwell Hardness indicates the measured hardness level
  • Tensile Strength: 105000 psi Tensile Strength represents the tested maximum tensile stress limit < li > Thread Direction : Right Hand- tightens clockwise which is crucial in many industrial settings < li > Thread Style : Fully threaded design may be compatible with a variety of industrial uses < li > Thread Type : UNC (Coarse) thread type describes the design of the screw's ridges which may affect fit into pre-drilled holes or materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products