Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK
- Mfr # 54842
- Zoro # G302512079
product price:Â
$
9.45
/pk of 100, $0.09/ea
Key Features
Truss Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54842
- Zoro #
- G302512079
- UPC #
- 738287548426
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #10
- Fastener Length
- 3/4 in
Description
The MIDWEST FASTENER - 54842 is a self-drilling screw, intended for use in penetrating and fastening materials together, potentially eliminating the need for pre-drilled holes. This type of fastener is often found in industrial and commercial settings like metal fabrication, construction, and assembly where it may help reduce labor time compared to traditional screws.
- Drive: The Phillips drive design requires a Phillips head tool for installation or removal.
- Fastener Length: With a length of 3/4 inch, it determines how deeply it can secure materials together.
- Finish: Zinc Plated finish is intended to improve durability, corrosion resistance with potential functional properties like improved grip or reduced friction during installation.
- Head Type: Truss head type offers benefits like ease of use with specific tools or suitability for certain applications.
- Material: Constructed from steel which contributes towards its strength. Corrosion resistance suitability depends on specific industrial applications.
- Materials for Use With: Intended primarily for penetration into and secure fastening of metal materials.
- Screw Size: #10 screw size refers to its width & thread count per inch. Its fit within material can vary based on individual application conditions.
- System of Measurement: Uses Inch system measurement standard to determine size and length.
- Thread Style: Fully threaded style implies that threads extend along the full length of the screw. This could provide more gripping area depending on material being fastened.
- Tip Type: Drilling tip is designed with a view towards facilitating self-drilling application which might eliminate need for pre-drilled holes depending upon usage conditions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.