Shop ZORO SELECT
See all product information
Create Account
Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK
- Mfr # U01200.050.0450
- Zoro # G5348892
product price:Â
$
5.25
/pk of 5, $1.05/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01200.050.0450
- Zoro #
- G5348892
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 4-1/2 in
- Head Width
- 3/4 in
- Min. Thread Length
- 1 1/4 in
- Head Height
- 5/16 in
- Overall Length
- 4 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Screw Size
- 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
The ZORO SELECT - U01200.050.0450 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Made from steel and finished with zinc plating, these screws offer durability and corrosion resistance.
- Dimensional Standards: Meets ASME B18.2.1 dimensional standards for use in various industrial applications.
- Drive: Requires an external hex drive for installation or removal using a wrench or socket of the same shape.
- Fastener Length: Has a length of 4-1/2 inches from under the head to the end of the screw.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material Grade/Class: Classified as Grade 5 based on its material properties.
- Rockwell Hardness: Rated at HRC19 indicating its Rockwell Hardness scale measurement.
- Tensile Strength: Has a tensile strength of up to 105,000 psi as per manufacturer's specifications
- Thread Direction & Size: Right-hand thread direction tightens clockwise; Thread size is 1/2"-13 ensuring fit with corresponding nuts or holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.