This item is Discontinued.

Zoro Select Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 70 PK A01200.050.0475

Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 70 PK (Discontinued)

  • Mfr # A01200.050.0475
  • Zoro # G1924030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A01200.050.0475
Zoro #
G1924030
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
4-3/4 in
Head Width
0.75 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1 1/4 in
Dia./Thread Size
1/2"-13

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Proof Load
74,000 to 85,000 psi
Basic Material
Steel
Rockwell Hardness
HRC19
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
120,000 psi
Head Type
Hex
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Material Quality Standard
SAE J429
Pack Size
Bulk Pack
Thread Pitch
Partially Threaded
Threadlocker Minimum Temperature
1/2"-13
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Fit
2A
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 4 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/4 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.