Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk.

  • Mfr # 351105G

  • Zoro # G2746116


product price: $13.89
/pk 50, $0.28/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351105G
Zoro #
G2746116
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2"-13
Hex Width
3/4 in
Slot Depth
0.158 in
Nut Height
7/16 in
Pin Dia.
9/64 in
Width Across Flats
3/4 in
Slot Width
0.18 in
Minimum Slot Width
0.15 in
Thread Size
1/2"-13
For Pin Diameter
9/64 in
Maximum Slot Width
0.18 in
Hex Height
29/64 in
Overall Height
29/64 in

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Nut Standards
ASME B18.2.2
Material Grade
Grade 5
Basic Material
Steel
Fastener Thread Direction
Right Hand
Material Quality Standards
ASME B18.2.2, SAE J995
Material Grade/Class
Grade 5
Lock Type
Slotted Castle
Thread Direction
Right Hand
Thread Type
Coarse
Hex Type
Standard Hex
Pack Size
Small Pack
Rockwell Hardness
C32
Type
Slotted
Dimensional Standards
ASME B18.2.2

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 29/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 9/64 in, Includes Pin No, Maximum Slot Width 0.18 in, Minimum Slot Width 0.15 in, Overall Height 29/64 in, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.