Zoro Homepage

CAD Viewer & Download Files

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK

  • Mfr # N04104.050.0200

  • Zoro # G0325739

CAD Available

product price: $11.49
/pk 10, $1.15/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04104.050.0200
Zoro #
G0325739
UPC #
190735965252
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Thread Type
UNC (Coarse)
Proof Load
120,000 psi
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.050.0200 is a type of Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is designed for use within the specifications outlined by ASME B18.2.1.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2 inches, it provides an indication of potential insertion depth, depending on the specific application and materials used.
  • Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Classified as Grade 8 suggesting certain strength, hardness, and resistance properties that may be appropriate in some industrial settings.
  • Rockwell Hardness: Measured at HRC33 which is indicative of a certain level of hardness or resistance to penetration which may contribute to durability and performance under specified conditions.
  • Tensile Strength: This product has been rated with a tensile strength up to 150,000 psi under standardized testing conditions; actual performance may vary based on usage circumstances.
  • Thread Direction & Size: It tightens in a clockwise direction; thread size is 1/2"-13 which should match the corresponding nuts or holes for proper installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.