Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK

  • Mfr # N04104.050.0175

  • Zoro # G0691148


product price: $18.79
/pk 25, $0.75/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N04104.050.0175
Zoro #
G0691148
UPC #
190735973202
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
1-3/4 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.050.0175 is a Hex Head Cap Screw, an essential fastener used in various industrial applications for securely joining materials together. This screw meets the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which are commonly adhered to in industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 1-3/4 inches, this is an indication of the potential depth of insertion into materials.
  • Finish: The Zinc Yellow finish is intended to contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Sourced globally from various manufacturers offering different levels of quality.
  • Material & Grade/Class: Constructed from steel that has been classified as grade 8; this classification refers to certain characteristics such as strength, hardness and resistance properties.
  • Tensile Strength & Rockwell Hardness: Tensile strength is rated at 150,000 psi while Rockwell hardness measures at HRC33; these ratings provide information on the product's characteristics but do not guarantee suitability for all applications
  • Thread Direction & Size: Features right-hand thread direction that tightens when turned clockwise. The thread size is specified as 1/2"-13 which should be checked against corresponding nuts or holes before use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products