Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK
Mfr # U04104.050.0500
Zoro # G5330236
CAD Available
product price:Â
$
9.59
/pk 5, $1.92/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
5 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.050.0500
- Zoro #
- G5330236
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC33
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 1/2"-13
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04104.050.0500 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. This particular model adheres to ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Fastener Length: These screws have a length of 5 inches and are designed to be inserted into materials.
- Finish: The product features a Zinc Yellow finish which is intended to contribute towards durability and corrosion resistance.
- Globally Sourced: This product is sourced from various international manufacturers.
- Material: This product is made from steel. Its properties such as strength, durability, and corrosion resistance may vary based on the application it's used in.
- Material Grade/Class: This screw belongs to grade 8 category which suggests that it might possess high strength, hardness and resistant properties; however its performance may depend upon the nature of application
- Tensile Strength : It has been tested up to a tensile strength of 150000 psi under controlled conditions; actual results may vary depending on usage conditions
- Thread Direction & Size : It has right hand thread direction implying that it typically tightens when turned clockwise; the size specification is given as half inch-13 but compatibility with other components should be checked by user
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.