Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK125
Mfr # HCI805005001-125P
Zoro # G723560215
product price:Â
$
207.99
/pk 125, $1.66/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
5 in
For Use in Systems
General Purpose Threaded Fastener
Head Height
5/16 in
Thread Type
Coarse
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805005001-125P
- Zoro #
- G723560215
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 5 in
- Head Height
- 5/16 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Finish
- Zinc Yellow
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.