Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK

  • Mfr # U04104.050.0800

  • Zoro # G9461401


product price: 
$
11.19
/pk 5, $2.24/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
8 in
Head Width
3/4 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.050.0800
Zoro #
G9461401
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U04104.050.0800 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. They adhere to the ASME B18.2.1 dimensional standards and require an external hex drive for installation or removal.

  • Fastener Length: The screw has a length of 8 inches, suitable for various applications.
  • Finish: The Zinc Yellow finish is intended to improve corrosion resistance and aesthetic appeal.
  • Globally Sourced: Obtained from various international manufacturers.
  • Material & Grade/Class: Constructed from steel with a material grade/class of Grade 8. The suitability for specific industrial applications should be determined by the user.
  • Rockwell Hardness: Has an HRC33 rating which may contribute to its overall performance based on application needs.
  • Tensile Strength: Features a tensile strength of 150,000 psi. Suitability in handling pulling stress depends on the specific application requirements.
  • Thread Direction & Size: Features right-hand thread direction designed for clockwise tightening.Thread size (1/2"-13) compatibility will depend on corresponding nuts or holes sizes used in your project."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.