Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK80
Mfr # HCI805008001-080P
Zoro # G623558138
product price:Â
$
219.99
/pk 80, $2.75/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
8 in
Head Width
3/4 in
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Head Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805008001-080P
- Zoro #
- G623558138
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 8 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Minimum Thread Length
- 1 1/4 in
- Thread Size
- 1/2"-13
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- Material
- Steel
- Includes Nut
- No
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 8 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 80
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.