Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK
Mfr # U04104.050.1000
Zoro # G5553721
CAD Available
product price:Â
$
22.19
/pk of 5, $4.44/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
10 in
Head Width
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.050.1000
- Zoro #
- G5553721
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 10 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Min. Thread Length
- 1 1/2 in
- Overall Length
- 10 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/2 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
The ZORO SELECT - U04104.050.1000 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. It is designed for compatibility within the ASME B18.2.1 dimensional standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: The 10-inch length suggests potential depth of insertion, but actual results may vary based on material and application.
- Finish: The Zinc Yellow finish is intended to improve durability and corrosion resistance.
- Globally Sourced: Procured from international manufacturers providing diverse quality and price options.
- Material: Constructed from steel; the performance in terms of strength, durability, and suitability may vary depending on the application.
- Material Grade/Class: Complies with Grade 8 standard; actual performance in terms of strength and hardness may depend on specific use conditions.
- Tensile Strength: Rated at a tensile strength of 150,000 psi; actual performance under stress conditions may vary
- Thread Direction & Size: Features right-hand thread direction that tightens clockwise with a thread size of 1/2"-13; fitment with corresponding nuts or holes will depend on exact specifications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov