Shop ZORO SELECT
See all product information
Create Account
Grade 8 Hex Head Cap Screw, PK65
Mfr # HCI805010001-065P
Zoro # G823558372
product price:Â
$
215.99
/pk 65, $3.32/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Fastener Length
10 in
Minimum Thread Length
1 1/4 in
Material Quality Standards
ASME: B18.2.1
Tensile Strength
150,000 psi
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI805010001-065P
- Zoro #
- G823558372
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 10 in
- Minimum Thread Length
- 1 1/4 in
- Head Width
- 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 5/16 in
Details
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Thread Fit
- 2A
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Washer
- No
- Material
- Steel
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 10 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 65
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov