CAD
Shop ZORO SELECT

Grade 8, 1/2"-13 Hex Head Tap Bolt, Black Oxide Steel, 3 in L, 10 PK

  • Mfr # U04110.050.0300
  • Zoro # G2516319
CAD Available

product price: 
$
5.89
/pk of 10, $0.59/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04110.050.0300
Zoro #
G2516319
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Head Height
11/32 in
Thread Length
3"
Min. Thread Length
3 in
Drive Size
3/4 in
Screw Size
1/2 in
Minimum Thread Length
3 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC33
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Type
Hex Head Tap Bolt
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04110.050.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel with black oxide finish, this globally sourced product adheres to the SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its 3-inch length, it provides an indication of the potential depth of insertion for fastening in various industrial applications.
  • Finish: Black Oxide coating is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial applications.
  • Tensile Strength: Rated for up to 150,000 psi tensile stress before failure as per manufacturer's specifications. This rating provides information about its potential durability and suitability for various industrial applications.
  • Thread Direction & Style: Features right-hand thread direction that tightens clockwise; fully threaded style extends from tip to head. These characteristics may make it suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.