Zoro Homepage

1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk.

  • Mfr # U11120.050.0001

  • Zoro # G3429618


product price: $13.89
/pk 50, $0.28/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2"-13
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11120.050.0001
Zoro #
G3429618
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2"-13
Nut Height
7/16 in
Width Across Flats
13/16 in
Thread Size
1/2"-13
Square Height
7/16 in
Square Width
13/16 in

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Grade A
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Finish
Black Oxide
Thread Direction
Right Hand
Thread Type
UNC
Material Grade/Class
Grade A
Material
Steel
Pack Size
Small Pack

Description

Square Nut, Material Grade/Class Grade A, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Square Height 7/16 in, Square Width 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNC, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.