1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk.

  • Mfr # U11140.050.0001

  • Zoro # G3429749


product price: $12.99
/pk 50, $0.26/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2"-13
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Low Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11140.050.0001
Zoro #
G3429749
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/2"-13
Width Across Flats
13/16 in
Nut Height
7/16 in
Square Width
13/16 in
Thread Size
1/2"-13
Square Height
7/16 in

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Low Carbon
Fastener Finish
Zinc Plated
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Zinc Plated
Material
Steel
Pack Size
Small Pack
Thread Type
UNC
Dimensional Standards
ANSI/ASME B18.2.2
Thread Direction
Right Hand
Material Grade/Class
Grade A

Description

Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Square Height 7/16 in, Square Width 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.