This item is Discontinued.

Zoro Select 1/2"-13 Socket Head Cap Screw, Low, Black Oxide Alloy Steel, 1-1/8 in Length, 10 PK 1AYP8

1/2"-13 Socket Head Cap Screw, Low, Black Oxide Alloy Steel, 1-1/8 in Length, 10 PK (Discontinued)

  • Mfr # 1AYP8
  • Zoro # G3446791
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1AYP8
Zoro #
G3446791
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Screw Length
1-1/8 in
Drive Size
1/4 in
Head Height
0.254 in
Vented Hole Size
Not Vented
Thread Length
2 1/2 in
Min. Thread Length
2 1/2 in
Fastener Length
1 1/8 in
Head Diameter
0.75 in
Minimum Thread Length
2-1/2 in
Dia./Thread Size
1/2"-13
Head Dia.
0.75 in
Length
1 1/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Low
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Class
3A
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C39 to C44
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Fit
3A
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Dimensional Standards
ASME B18.3
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
135,000 psi
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Screw Head Type
Low
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 2 1/2 in, Fastener Length 1 1/8 in, Head Height 0.254 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.