Hex Nut, 1/2"-13, Steel, Grade B, Cadmium Yellow, 500 PK

  • Mfr # MS51967-14

  • Zoro # G2506023


product price:  $335.99
/pk 500, $0.67/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS51967-14
Zoro #
G2506023
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade B
Finish
Cadmium Yellow
Standards
MS 51967
System of Measurement
Inch
Thread Type
Metric Coarse
Application
Grade

Description

Hex Nuts,1/2-13 MILITARY GRADE B,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.