
1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 100 PK
Mfr # MS35307-409
Zoro # G2499434
product price: $514.99
/pk 100, $5.15/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Fastener Length
1 in
Material
Stainless Steel
Finish
Plain
Drive
External Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35307-409
Zoro #
G2499434
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
1 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive
External Hex
System of Measurement
Inch
Screw Style
Socket Head Cap Screw
Thread Type
Coarse
Description
Socket Head Cap Screws,1/2-13X1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.