Zoro Homepage

1/2"-13 Socket Head Cap Screw, Socket Flanged, Plain 316 Stainless Steel, 4-1/8 in Length

  • Mfr # ZPS60212C54

  • Zoro # G2464528


product price: $58.59
/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
1/2"-13
Screw Length
4-1/8 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPS60212C54
Zoro #
G2464528
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Screw Length
4-1/8 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Head Height
0.562 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Flange Thickness
0.063 in
Head Diameter
0.75 in
Flange Diameter
1 1/16 in
Length
4 1/8 in
Dia./Thread Size
1/2"-13
Head Dia.
0.75 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket Flanged
Drive Type
Hex
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
AMPG 2013 ZPS.01
Thread Fit
3A
Material Grade/Class
316
Pack Size
Small Pack
Screw Head Type
Cylindrical Flanged
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain
Fastener Industry Standards
Not Listed
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 4 1/8 in, Head Height 0.562 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products