1/2"-13 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 7-1/2 in Length, 5 PK

  • Mfr # U51050.050.0750

  • Zoro # G5653767


product price: $57.69
/pk 5, $11.54/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/2"-13
Screw Length
7-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51050.050.0750
Zoro #
G5653767
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Screw Length
7-1/2 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
1 1/2 in
Head Height
0.5 in
Min. Thread Length
1 1/2 in
Minimum Thread Length
1-1/2 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-13
Length
7 1/2 in
Head Dia.
0.75 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
B80 to C32
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Coarse
Color
Silver
Seal Material
None
Minimum Temperature
-50 Degrees F
Manufacturer Location
Globally Sourced
Includes Washer
No
Non-Marring Tip
No
Maximum Temperature
550 Degrees F
Head Texture
Smooth
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM F837
Material Grade/Class
18-8
Material Type
Stainless Steel
Pack Size
Small Pack
Sealing Gasket
No
Finish Type
Plain
Material Grade
18-8
Fastener Finish
Plain
Fastener Industry Standards
ASME B18.3, ASTM F837
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Min. Tensile Strength
85,000 psi
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 7 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products