Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-13 SQUARE NUT REGULAR GALVANIZED, PK300

  • Mfr # 50NQRG

  • Zoro # G2448465


product price: $115.99
/pk 300, $0.39/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2"-13
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50NQRG
Zoro #
G2448465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1/2"-13

Details

Item
Hex Nuts,1/2-13 SQUARE NUT REGUL,PK300
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Fastener Finish
Hot Dipped Galvanized
Nut Standards
ASME B18.2.2, ASTM A563
Fastener Thread Type
Coarse

Description

1/2-13 Regular Square Nut Hot Dipped Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.