Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk.

  • Mfr # SQNI2050G-050BX

  • Zoro # G3223403


product price: $13.75
/pk 50, $0.28/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
1/2"-13
Nut Style
Square Nut - Regular
Basic Material
Steel
Material Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQNI2050G-050BX
Zoro #
G3223403
UPC #
715005432618
Country of Origin
China

Dimensions

Dia./Thread Size
1/2"-13
Nut Height
29/64 in
Width Across Flats
13/16 in
Square Width
13/16 in
Square Height
29/64 in
Thread Size
1/2"-13

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Steel
Material Grade
Not Graded
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Finish
Hot Dipped Galvanized
Material
Steel
Pack Size
Small Pack
Thread Type
Coarse
Material Grade/Class
Not Graded
Thread Direction
Right Hand
Rockwell Hardness
B68 to C32

Description

Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Hot-Dipped Galvanized, Thread Size 1/2 In.-13, Square Height 29/64 in, Square Width 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.