1/2"-13 x 1 1/2 in Phillips Flat Machine Screw, Brass, 50 PK
Mfr # 7-pfm-50c-150
Zoro # G516463907
product price: $92.29
/pk 50, $1.85/ea
Free Shipping & Returns
Key Features
Phillips Drive
Flat Head
Tensile Strength
50,000 psi
Overall Length
1 1/2 in
Screw Size
1/2 in-13
Maximum Head Width
13/16 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-pfm-50c-150
Zoro #
G516463907
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Screw Size
1/2 in-13
Maximum Head Width
13/16 in
Thread Size
1/2"-13
Maximum Head Height
7/32 in
Drive Size
#4
Details
Tensile Strength
50,000 psi
Thread Type
Coarse
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Brass
System of Measurement
Inch
Head Type
Flat
Thread Style
Fully Threaded
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.