1/2"-13 x 1 1/2 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-PFM-50C-150

  • Zoro # G616463371


product price:  $9.59
/pk 10, $0.96/ea

Key Features

Flat Head
Phillips Drive
Drive Size
#4
Maximum Head Width
13/16 in
Dimensional Standards
ASME B18.6.3
Overall Length
1 1/2 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PFM-50C-150
Zoro #
G616463371
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#4
Fastener Length
1 1/2 in
Maximum Head Width
13/16 in
Overall Length
1 1/2 in
Screw Size
1/2 in-13
Maximum Head Height
7/32 in
Thread Size
1/2"-13

Details

Head Type
Flat
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
Tensile Strength
80,000 psi
Type
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products