1/2"-13 x 1 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 2-sfm-50c-150
Zoro # G116463185
product price:Â $16.19
/pk 10, $1.62/eaKey Features
Slotted Drive
Flat Head
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-sfm-50c-150
Zoro #
G116463185
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Thread Size
1/2"-13
Screw Size
1/2 in-13
Maximum Head Width
13/16 in
Fastener Length
1 1/2 in
Maximum Head Height
7/32 in
Details
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Tensile Strength
70,000 psi
Drive
Slotted
Finish
Passivated
Thread Style
Fully Threaded
Head Type
Flat
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.