1/2"-13 x 1 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-srm-50c-150
Zoro # G816465403
product price:Â $9.59
/pk 10, $0.96/eaKey Features
Round Head
Slotted Drive
Material Grade/Class
18-8
Screw Size
1/2 in-13
Maximum Head Height
23/64 in
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-srm-50c-150
Zoro #
G816465403
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/2 in-13
Maximum Head Height
23/64 in
Overall Length
1 1/2 in
Maximum Head Width
13/16 in
Fastener Length
1 1/2 in
Thread Size
1/2"-13
Details
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Head Type
Round
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Drive
Slotted
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.