1/2"-13 x 1 1/4 in Phillips Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-pfm-50c-125

  • Zoro # G216463955


product price: $84.89
/pk 50, $1.70/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Thread Style
Fully Threaded
Material
Brass
Dimensional Standards
ASME B18.6.3
Maximum Head Width
13/16 in
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-50c-125
Zoro #
G216463955
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/4 in
Thread Size
1/2"-13
Maximum Head Width
13/16 in
Drive Size
#4
Screw Size
1/2 in-13
Maximum Head Height
7/32 in
Overall Length
1 1/4 in

Details

Item
Machine Screw
Thread Style
Fully Threaded
Material
Brass
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Tensile Strength
50,000 psi
Head Type
Flat
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.