1/2"-13 x 1 1/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-PFM-50C-125

  • Zoro # G416463366


product price:  $9.29
/pk 10, $0.93/ea

Key Features

Flat Head
Phillips Drive
Screw Size
1/2 in-13
Overall Length
1 1/4 in
Thread Type
Coarse
Material
Stainless Steel
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-PFM-50C-125
Zoro #
G416463366
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/2 in-13
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Width
13/16 in
Maximum Head Height
7/32 in
Thread Size
1/2"-13
Drive Size
#4

Details

Thread Type
Coarse
Material
Stainless Steel
Head Type
Flat
Material Grade/Class
18-8
Drive
Phillips
Thread Style
Fully Threaded
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Item
Machine Screw
Type
Machine Screw
Tensile Strength
80,000 psi

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products