1/2"-13 x 1 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 10 PK
- Mfr # 2-sfm-50c-125
- Zoro # G516463242
product price:Â
$
15.29
/pk of 10, $1.53/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1 1/4 in
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-sfm-50c-125
- Zoro #
- G516463242
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 1/4 in
- Screw Size
- 1/2 in-13
- Maximum Head Width
- 13/16 in
- Overall Length
- 1 1/4 in
- Maximum Head Height
- 7/32 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Slotted
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Machine Screw
- Type
- Machine Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.